Ejoy

Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK


product price: $166.99
/pk 2, $83.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Length 106 in
  • Width 12.6 in
  • Depth 0.8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 106 in
Width 12.6 in
Depth 0.8 in

Description

One box comes with 2 pieces of 12.6 x 106 x 0.8 acoustic panels. Our finest soundproofing panels, these natural oak acoustic slat wood paneling for soundproofing walls feature unrivaled noise canceling materials. Constructed from eco-friendly MDF, the slats are fully wrapped in heavy-duty wood veneer finish. Furthermore, the backing is made from high-density acoustical fiber which is excellent for enhancing sound quality, increasing privacy, containing unwanted noise from escaping, and many other benefits.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.