Shop All Wall Coverings
Ejoy
Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK
Mfr # LACP_011
Zoro # G810929727
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 106 in
- Width 12.6 in
- Depth 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ejoy
- MFR # LACP_011
- Zoro # G810929727
- Country of Origin China
- Category Wall Coverings
Dimensions
Overall Length | 106 in |
Width | 12.6 in |
Depth | 0.8 in |
Description
One box comes with 2 pieces of 12.6 x 106 x 0.8 acoustic panels. Our finest soundproofing panels, these natural oak acoustic slat wood paneling for soundproofing walls feature unrivaled noise canceling materials. Constructed from eco-friendly MDF, the slats are fully wrapped in heavy-duty wood veneer finish. Furthermore, the backing is made from high-density acoustical fiber which is excellent for enhancing sound quality, increasing privacy, containing unwanted noise from escaping, and many other benefits.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340RH WARDROBE PIVOT 26D STL)
- YALE Lever w/Lock, AU546-26D Series (AU546 26D)
- JMA JMA: Yamaha YM55 / X111 Motorcycle Key (JMA YAMA-16D) (JMA-YAMA-16D)
- PEMKO 411ARL30 30" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL30)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK (LACP_050)
- EJOY Light Walnut Wood Slat Panels for Walls - Stout, 3PK (WWC_0030)
- EJOY Champagne Oak Wood Slat Panels for Walls - Stout, 3PK (WWC_0020)
- EJOY Exterior Shiplap Slat Wall Siding Panels for Outdoors, 8.5 x 94.5 x 1, Set of 3, 3PK (JE23_05-TeakA1)
- EJOY Ultra Black Slat Wood Panels for Walls - Sleek, 4PK (WC7G_022)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_LightColdOak)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK (LACP_013)
- Ejoy Wall Coverings