Shop All Solar Panel Accessories
Ejot
Solar Fastener, Depth 1.00 In, PK50
Mfr # JA3-SB-8.0x150/50FZD
Zoro # G4526803
product price: $539.99
/pk 50, $10.80/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.31 in
- Height 5.9 in
- Includes Hexagon Nut, Self-Locking Hexagon Nut, Washers
- Depth 1 in
- Weight 0.23 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ejot
- MFR # JA3-SB-8.0x150/50FZD
- Zoro # G4526803
- UPC # 811287020052
- Country of Origin Germany
- Category Solar Panel Accessories
Dimensions
Width | 0.31 in |
Height | 5.9 in |
Depth | 1 in |
Overall Height | 5.91 in |
Overall Width | 0.31 in |
Overall Depth | 1 in |
Details
Item | Solar Fastening System |
Includes | Hexagon Nut, Self-Locking Hexagon Nut, Washers |
Weight | 0.23 lb |
Material | Stainless Steel |
For Use With | Solar Mounting Systems |
Product Type | Solar Fastener Set |
Description
Solar Fastening System, Material Stainless Steel, Overall Height 5.91 in, Overall Width 0.31 in, Overall Depth 1 in, Weight 0.23 lb, Includes Hexagon Nut, Self-Locking Hexagon Nut, Washers, Product Type Solar Fastener Set, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-10-G10-BK)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRC75)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- TYCON SYSTEMS Remotepro - 1400W Solar, 12V 52Ah Batt, 24/48V Out, Manageable, 100WOut (RPSTL24/48M-400-1440)
- ZAMP SOLAR Zamp Solar Z6F-USP1002 140W Portable Solar Kit (Z6F-USP1002)
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- VICTRON ENERGY SmartSolar MPPT 150/60-Tr (SCC115060210)
- AIMS POWER Hybrid Inverter Charger 4.6 Kw Inverter Output 6.9Kw Solar Input Grid Tie & Battery Back Up (PIHY4600)
- Ejot Solar Panel Accessories