Eisco

Skelton, Human, Disarticulated


product price: $238.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

LIFE SIZED || Life sized male skeleton model, 62" tall before disarticulation, 23 intervertebral discs, 3 part skull with movable jaw
200+ BONES || Extraordinary amount of anatomical details represented including 200+ bones and structures
JOINTED || Left hand and foot jointed, right hand and foot fully disarticulated
MEDICAL QUALITY || Very detailed medical quality anatomical model skeleton with bony landmarks, skeleton is not meant to be assembled and does not come with a stand
REMOVABLE SKULL CAP || The skull has all structures present and the calvaria (skull cap) is removable with access to internal structure and it has the external acoustic meatus, the skull does not include nasal bones and there are no interior markings (such as the sphenoid), the mandible is not detachable (held in place by a spring)
This model is a premium, medical quality anatomical model made of a durable plastisol polymer design to be easily cleanable and withstand high temperatures. Cast from a real human skeleton, each bone features realistic bony landmarks, providing incredible realism & detail.
Extraordinary amount of anatomical details represented including 200+ bones and structures. Includes all left and right side bones. Articulated left hand and foot , and fully disarticulated right hand and foot. Very detailed, medical quality anatomical model skeleton with bony landmarks. Three piece skull can be opened to explore internal bone structures. Removable mandible is attached by a compression spring for realistic movement Includes external acoustic meatus. Excellent for patient or classroom demonstration. Disarticulated pieces, including a full set of vertebrae and discs allow for detailed study of the human skeleton.
*The skull does not include nasal bones. Skeleton is not meant to be assembled and does not come with a stand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.