Shop All Anatomical Models
Eisco Scientific
Youth Torso Anatomical Model w/Head, 9 parts, Half-Size, 18" Height
Mfr # AM0015
Zoro # G7671336
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7-1/2 in
- Width 10.3 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0015
- Zoro # G7671336
- UPC # 849230000325
- Country of Origin India
- Category Anatomical Models
Dimensions
Height | 7-1/2 in |
Width | 10.3 in |
Length | 20 in |
Details
Item | Youth Torso Anatomical Model w/Head,9 p |
Description
Youth Torso Anatomical Model w/Head,9 p
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X3 CLEAN Hand Sanitizer, Size 2.5 oz., Foam (10002)
- ALLPOINTS Ice Pack (6" X 9") (2801550)
- AMERICAN RED CROSS First Aid Kit, Nylon, 4 Person (91053)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (KKPS100820)
- SKELETONS AND MORE Iron Skeleton Cage With Aged Life-Size Skeleton (CAGE-200A)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Female Pelvis, 6-Part with Ligaments (977360)
- SKELETONS AND MORE Skeletons and More SM370DLA Aged Left Skeleton Arm (SM370DLA)
- TEDCO TOYS Tedco Toys 26051 4-D Human Torso Anatomy Model (26051)
- TEDCO TOYS Tedco Toys 26097 4D Vision Polar Bear Anatomy Model (26097)
- SKELETONS AND MORE Skeletons and More SM200DA Aged 2nd Class Harvey Skull (SM200DA)
- TEDCO TOYS Tedco Toys 26062 4D Human Anatomy Female Reproductive System (26062)
- Eisco Scientific Anatomical Models