Shop All Instrument Combination Kit
Eisco Scientific
Volcano Mountain Table Top Model w/Cut Away View, Approx. 17"x16"x7"
Mfr # BD0082
Zoro # G7671056
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Height 8 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BD0082
- Zoro # G7671056
- UPC # 849230002664
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Width | 17 in |
Height | 8 in |
Length | 18 in |
Details
Item | Volcano Mountain Table Top Model w/Cut A |
Description
Volcano Mountain Table Top Model w/Cut A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZP5)
- ROSEMOUNT 1055C PIPE MT REV H MOUNTING KIT PRESSURE TRANSMITTER PARTS & ACCESSORY (23820-00)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RCP-105K)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.25.160.B)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EXTECH Electrical Troubleshooting Kit (CB10-KIT)
- FLUKE Wireless HVAC System Kit (FLK-3000FC H)
- GREENLEE Electrical Test Kit (TK-30AGFI)
- Eisco Scientific Instrument Combination Kit