Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Typical Flower Model - Eisco Labs
Mfr # BM0002
Zoro # G7670959
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.00 in
- Width 8.70 in
- Depth 16.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BM0002
- Zoro # G7670959
- UPC # 849230009304
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 13.00 in |
Width | 8.70 in |
Depth | 16.50 in |
Details
Item | Typical Flower Model - Eisco Labs |
Description
Typical Flower Model - Eisco Labs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1516-RD_10X7 (U4-1516-RD_10X7)
- KASK AMERICA Anthracite Sun Shield (WAC00036-209)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, 3XL (45120101XXXL)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- MARCOM Hot Work Safety and the Permitting Process Safety Meeting Kit (K0002879EM)
- Eisco Scientific Chemical and Hazmat Reference Materials