Shop All Instrument Combination Kit
Eisco Scientific
Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9"
Mfr # BM0004
Zoro # G7670977
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Width 9 in
- Height 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BM0004
- Zoro # G7670977
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Length | 14 in |
Width | 9 in |
Height | 2-1/2 in |
Details
Item | Typical Flower Model,3-D,Vertical Sect |
Description
Typical Flower Model,3-D,Vertical Sect
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"CBM, SS (S202L-254D)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (142-AC-00-OO-15P)
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.20.4000.B)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- KLEIN TOOLS Premium Electrical Test Kit (69355)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- FLUKE Proving Unit Kit (T6-1000/PRV240FS)
- FLUKE Voltage Tester and Accessory Kit (3000FC/1AC-II/WWG)
- Eisco Scientific Instrument Combination Kit