Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Types of Bacteria Model - 21 different Models Mounted on Board
Mfr # ZM0168
Zoro # G7670934
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.00 in
- Depth 29.00 in
- Height 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0168
- Zoro # G7670934
- UPC # 849230056322
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 17.00 in |
Depth | 29.00 in |
Height | 3.00 in |
Details
Item | Types of Bacteria Model - 21 different M |
Description
Types of Bacteria Model - 21 different M
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Replacement Grinding Visor 2Pkg, 9936GV (9936-GV)
- BRADY Wall Switch Lockout, Red, 9/32 In. Dia. (65392)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Poly, 25/PK (MHZW505EVP)
- INCOM Marking Tape, Striped, Black/Yellow, 1" W (VHT110)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- MARCOM Introduction to OSHA Employee Booklet (B0002790EX)
- MARCOM Respiratory Protection and Safety Compliance Manual (M0002750EO)
- Eisco Scientific Chemical and Hazmat Reference Materials