Shop All Hanging Scales
Eisco Scientific
Stainless Steel Lab Jack, 3"x2.8"x6", 2kg Static Strength - 15kg
Mfr # SSJCT10
Zoro # G7670688
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.00 in
- Overall Width 5.50 in
- Overall Length 7.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # SSJCT10
- Zoro # G7670688
- Country of Origin India
- Category Hanging Scales
Dimensions
Overall Height | 3.00 in |
Overall Width | 5.50 in |
Overall Length | 7.50 in |
Description
Stainless Steel Lab Jack,3"x2.8"x6",2k
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK8000 (05167)
- CRA-Z-ART Creative Artist Studio, 250 Pieces (11010N3)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", With White Block (4WR69)
- SHOP TUFF 1100 lbs Digital Hanging Scale (SH564726)
- RAVAS Rechargeable Battery Pack - For NTEP Approved Pallet Scale Truck 320-GI-NTEP (SA-BA-RAV-LI)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP385056)
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- OPTIMA SCALES Optima Scales OP-925B-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LCD Display (OP-925B-20000)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- Eisco Scientific Hanging Scales