Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Skeleton, Full Size Human, Painted, Rod Mount
Mfr # AMCH1003AS
Zoro # G7670478
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.00 in
- Depth 60.00 in
- Height 17.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AMCH1003AS
- Zoro # G7670478
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 17.00 in |
Depth | 60.00 in |
Height | 17.00 in |
Details
Item | Skeleton,Full Size Human,Painted,Rod |
Description
Skeleton,Full Size Human,Painted,Rod
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (20398)
- FIBRE-METAL BY HONEYWELL Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Pin Lock Suspension, Red (SBC2RD)
- DURASKIN Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L, Natural White (T2810W/L)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB5)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- Eisco Scientific Emergency Preparedness & Safety Training