Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Premium Model Pig Dissection - Eisco Labs
Mfr # ZM16089
Zoro # G7669053
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 22.00 in
- Height 3.50 in
- Width 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM16089
- Zoro # G7669053
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 22.00 in |
Height | 3.50 in |
Width | 12.00 in |
Details
Item | Premium Model Pig Dissection - Eisco Lab |
Description
Premium Model Pig Dissection - Eisco Lab
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 6-1/2, R, Black, Plain, PR (12404)
- MASTER LOCK Oversized Plug Cover, Red (453L)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-120 (FS-17-120)
- SALISBURY Rubber Insulating Glove Kit Red Class 0 (GK014R/11)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- GHS SAFETY Wallet Card, Chemical/HAZMAT Trng, PK50 (GHS1015)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1003)
- MARCOM Indoor Air Quality DVD Kit (K000AQI9EO)
- MARCOM Hazard Communication Compliance Manual (M0001650EO)
- Eisco Scientific Chemical and Hazmat Reference Materials