No Product Image Available

Eisco Scientific

Premium Life-Size Human Torso: 35", Sexless, 15 Parts, With Open Back


product price: $543.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Depth 37.00 in
  • Height 11.00 in
  • Width 16.00 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 37.00 in
Height 11.00 in
Width 16.00 in

Details

Item Premium Life-Size Human Torso: 35",Sexl

Description

Premium Life-Size Human Torso: 35 In.,Sexl

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.