Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Premium Human Cardiac (Heart) Muscle Model, Magnified, 12"x10"x9"
Mfr # AM0082
Zoro # G7668904
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.00 in
- Depth 13.00 in
- Height 10.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # AM0082
- Zoro # G7668904
- UPC # 849230000936
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 12.00 in |
Depth | 13.00 in |
Height | 10.00 in |
Details
Item | Premium Human Cardiac (Heart) Muscle Mod |
Description
Premium Human Cardiac (Heart) Muscle Mod
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, TK1 Blue Frame, Clear Lens, 12PK (TK120)
- NMC Slow Moving Vehicle Sign, Aluminum (SMV4)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8453)
- MSA SAFETY Sample Line, PTFE, 10 ft. (10049058)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- MARCOM Introduction to OSHA Employee Booklet (B0002790EX)
- MARCOM Respiratory Protection and Safety Compliance Manual (M0002750EO)
- Eisco Scientific Chemical and Hazmat Reference Materials