Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Premium Full Size Disarticulated Skltn Cs w/Foam Cutouts, 28"x19"x6.5"
Mfr # AMCHACASE
Zoro # G7668999
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.00 in
- Depth 28.00 in
- Height 6.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AMCHACASE
- Zoro # G7668999
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 19.00 in |
Depth | 28.00 in |
Height | 6.50 in |
Details
Item | Premium Full Size Disarticulated Skltn C |
Description
Premium Full Size Disarticulated Skltn C
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY StormTracks Rain Boot, PVC, Child, Black/Tan Size 9, PR (11614)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Orange (132802-200-004-19)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93-732)
- ATG 34-874T/Xxl Glove G-Tek Maxiflex Xxl Blk Nitrile (34-874TXXL)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1004)
- ZING GHS SDS Compliance Center, Double Station (6040)
- Eisco Scientific Emergency Preparedness & Safety Training