Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Premium Dicot Stem Model On Base: Transverse Section, Magnified
Mfr # BM0012
Zoro # G7669263
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13.00 in
- Height 1.00 in
- Width 10.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BM0012
- Zoro # G7669263
- UPC # 849230009403
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 13.00 in |
Height | 1.00 in |
Width | 10.00 in |
Details
Item | Premium Dicot Stem Model On Base: Transv |
Description
Premium Dicot Stem Model On Base: Transv
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Shirt , L , White , Snap Front (30C556)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Not An Entrance Door Blocked Sign, Portrait (OS-NS-A-710-V-15145)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (9687S)
- RADIANS Alarm System For REW0116 & 01116 Gravity Fed Emergency Eyewash Stations (REWALARM)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- ZING GHS SDS Binder, 3 in., Bilingual (6035)
- ZING GHS SDS Binder, 3 in. (6032)
- Eisco Scientific Chemical and Hazmat Reference Materials