Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Prehistoric Skull Replicas - Set of 6, Neanderthal Cranium etc., 10"
Mfr # AM0127PMS
Zoro # G7657257
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.00 in
- Depth 17.00 in
- Height 18.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0127PMS
- Zoro # G7657257
- UPC # 849230001490
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 11.00 in |
Depth | 17.00 in |
Height | 18.00 in |
Details
Item | Prehistoric Skull Replicas - Set of 6 |
Description
Prehistoric Skull Replicas - Set of 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (101110)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28622)
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to7-7/8, 7203-1 (7203-1)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1010)
- MARCOM Trenching & Shoring Safety Employee Booklet (B000269OEX)
- Eisco Scientific Emergency Preparedness & Safety Training