Eisco Scientific

Power Supply, 120V AC, 12V AC/DC, 6A


product price: $441.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage 120V AC
  • Output Voltage 12V AC/DC
  • Output Amps 6A
  • Height 7.80 in
  • Width 5.10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 7.80 in
Width 5.10 in
Depth 8.70 in
Length (In.) 8.70 in

Details

Item Power Supply
Input Voltage 120V AC
Output Voltage 12V AC/DC
Output Amps 6A
Hz 50/60 Hz

Description

Eisco Power Supplies Low Voltage AC/ DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.