Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Plant Mitosis Model, Set of 10 - Eisco Labs
Mfr # BM0036
Zoro # G7668387
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.50 in
- Depth 28.50 in
- Width 16.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BM0036
- Zoro # G7668387
- UPC # 849230009601
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 3.50 in |
Depth | 28.50 in |
Width | 16.50 in |
Details
Item | Plant Mitosis Model,Set of 10 - Eisco L |
Description
Plant Mitosis Model,Set of 10 - Eisco L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 15 lb (B30)
- ANSELL Overshoes, Microporous PE Lam, White, PR (?WH20-B-92-417-00?)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- HONEYWELL Calibration Gas, 2.5 Percent CH4, 58L (CG-Q58-4)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- MARCOM Bloodborne Pathogens in Industrial Facilities Compliance Manual (M0002440EO)
- MARCOM OSHA Lead Standard Compliance Manual (M0002740EO)
- ZING GHS SDS Compliance Center, Double Station (6040)
- MARCOM Bloodborne Pathogens in First Response Environments DVD Program (V0002459EO)
- Eisco Scientific Chemical and Hazmat Reference Materials