Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Plant Cell Model, Free Standing - 10.5" x 8.5", Greatly Magnified
Mfr # BM0009
Zoro # G7668405
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.00 in
- Depth 12.00 in
- Width 7.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BM0009
- Zoro # G7668405
- UPC # 849230009373
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 10.00 in |
Depth | 12.00 in |
Width | 7.50 in |
Details
Item | Plant Cell Model,Free Standing - 10.5" |
Description
Plant Cell Model,Free Standing - 10.5 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033BL)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- 3M PELTOR Peltor„¢ Optime„¢ 105 Earmuffs, Behind-The-Head, H10B, 1/Each (7000009664)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- ZING GHS SDS Binder, 3 in. (6032)
- MEDEGEN MEDICAL PRODUCTS Bio-Hazard Spill Kit, EZ Cleans, PK24 (P00-17120)
- Eisco Scientific Emergency Preparedness & Safety Training