Shop All Instrument Combination Kit
Eisco Scientific
Physics Air Table for Frictionless Motion, Workable Area 65cm x 45cm
Mfr # AIRTBL
Zoro # G7668369
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5-1/2 in
- Width 23 in
- Length 31-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AIRTBL
- Zoro # G7668369
- UPC # 849230058258
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Height | 5-1/2 in |
Width | 23 in |
Length | 31-1/2 in |
Details
Item | Physics Air Table for Frictionless Motio |
Description
Physics Air Table for Frictionless Motio
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, 0 to 120 F, Case Color: Black (4LZN7)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 36In L (LG-36)
- INTERSTATE PNEUMATICS Regular Air Pressure Gauge 30 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-030)
- TRIPLETT CO2 Monitor, 23 F to 122 F, LCD (GSM200)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- FLUKE Multimeter/IR Thermometer Kit (FLUKE-116/62Max+)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- FLUKE Multimeter 289 Wireless Adapter Kit (289/FVF/IR3000/WWG)
- Eisco Scientific Instrument Combination Kit