Shop All Instrument Combination Kit
Eisco Scientific
Paramecium Model, 3-D, Sectional View, Mounted on Base, 15"x9.5"
Mfr # ZM0016A
Zoro # G7668274
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 9-1/2 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0016A
- Zoro # G7668274
- UPC # 849230055790
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Height | 1 in |
Length | 9-1/2 in |
Width | 15 in |
Details
Item | Paramecium Model,3-D,Sectional View,M |
Description
Paramecium Model,3-D,Sectional View,M
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Non-Contact Voltage Detector and Flashlight, 90 to 1000V AC, 6 15/64 in Length (VP50-2)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FMC6)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1922 Degrees F, Dual Laser Sighting (54TZ31)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F (BTM34011D)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Simple Machines, Block And Tackle (WDMS21)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- AMPROBE Electrical Test Kit (PK-110)
- MILWAUKEE TOOL Electrical Combo Kit (2220-20)
- Eisco Scientific Instrument Combination Kit