Shop All Lab Burners
Eisco Scientific
No Tip Bunsen Burner, Tirrill, Iron
Mfr # CH0995NG
Zoro # G6413657
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type Natural
- Btu Output 800 to 1200
- Max. Temp. 1,550 Degrees C
- Barb Size 8 mm
- Type Tirrill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # CH0995NG
- Zoro # G6413657
- UPC # 849230062491
- Country of Origin India
- Category Lab Burners
Dimensions
Barb Size | 8 mm |
Overall Height | 6 in |
Outside Dia. | 13 mm |
Hose Barb Size | 1/4 in |
Tube Diameter | 1/4 in |
Details
Fuel Type | Natural |
Btu Output | 800 to 1200 |
Max. Temp. | 1,550 Degrees C |
Item | Anti-Tip Bunsen Burner |
Type | Tirrill |
Industry Type | Healthcare |
Material | Cast Iron (Base) |
Product Type | Bunsen Burner |
Bunsen Burner Type | Tirrill |
Temperature - Maximum | 1,500 Degrees C |
BTU Output - Maximum | 1,200 BTU |
BTU Output - Minimum | 800 BTU |
Description
Anti-Tip Bunsen Burner, Tirrill, Natural, Btu Output 800 to 1200, Max. Temp. 1,550 Degrees C, Barb Size 8 mm, Material Cast Iron (Base), Outside Dia. 13 mm, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- MENDA Dispensing Bottle, 8 oz., Swing Lid (35601)
- ULTRATECH UltraTech 9457 Ultra-Filter Sock®, Sediment Removal, 9' x 7" x 4" (9457)
- DOVER Tin Funnel 10 Oz (BF20)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, Natural Fuel (CH0992NG)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, LP Fuel (CH0996LP)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- BONFIRE PDSB Prime Double Side Burner (CBAPDSB)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- Eisco Scientific Lab Burners