Shop All Lab Burners
Eisco Scientific
No Tip Bunsen Burner, Micro, LP Fuel
Mfr # CH0994LP
Zoro # G6413681
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type LP
- Btu Output 2000 to 3200
- Max. Temp. 1,500 Degrees C
- Barb Size 8 mm
- Type Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # CH0994LP
- Zoro # G6413681
- UPC # 849230057503
- Country of Origin India
- Category Lab Burners
Dimensions
Barb Size | 8 mm |
Overall Height | 3 1/2 in |
Outside Dia. | 11 mm |
Tube Diameter | 1/4 in |
Hose Barb Size | 1/4 in |
Details
Fuel Type | LP |
Btu Output | 2000 to 3200 |
Max. Temp. | 1,500 Degrees C |
Item | Anti-Tip Bunsen Burner |
Type | Micro |
Industry Type | Healthcare |
Material | Cast Iron (Base) |
Product Type | Bunsen Burner |
Temperature - Maximum | 1,550 Degrees C |
BTU Output - Maximum | 3,200 BTU |
BTU Output - Minimum | 2,000 BTU |
Bunsen Burner Type | Micro |
Description
Anti-Tip Bunsen Burner, Micro, LP, Btu Output 2000 to 3200, Max. Temp. 1,500 Degrees C, Barb Size 8 mm, Material Cast Iron (Base), Outside Dia. 11 mm, Overall Height 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- AMSCOPE 20W Microscope Goose Neck Halogen Illuminator (HL20)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- SP BEL-ART Acetone 4 Color Safety-Labeled Wash, PK4 (F11716-0001)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, LP Fuel (CH0996LP)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, Natural Fuel (CH0992NG)
- BONFIRE PDSB Prime Double Side Burner (CBAPDSB)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- HUMBOLDT Bunsen Burner, LP, Btu 2000-3200 (H-5875)
- Eisco Scientific Lab Burners