Shop All Lab Burners
Eisco Scientific
No Tip Bunsen Burner, Iron, LP Fuel
Mfr # CH0992LP
Zoro # G6413718
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type LP
- Btu Output 2000 to 3200
- Barb Size 8 mm
- Overall Height 6 in
- Max. Temp. 1,500 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # CH0992LP
- Zoro # G6413718
- UPC # 849230057466
- Country of Origin India
- Category Lab Burners
Dimensions
Barb Size | 8 mm |
Overall Height | 6 in |
Outside Dia. | 11 mm |
Hose Barb Size | 1/4 in |
Tube Diameter | 1/4 in |
Details
Fuel Type | LP |
Btu Output | 2000 to 3200 |
Max. Temp. | 1,500 Degrees C |
Item | Anti-Tip Bunsen Burner |
Material | Cast Iron (Base) |
Type | Flame Stabilizer |
Industry Type | Healthcare |
Product Type | Bunsen Burner |
BTU Output - Minimum | 2,000 BTU |
BTU Output - Maximum | 3,200 BTU |
Bunsen Burner Type | Flame Stabilizer |
Temperature - Maximum | 1,550 Degrees C |
Description
Anti-Tip Bunsen Burner, Flame Stabilizer, LP, Btu Output 2000 to 3200, Max. Temp. 1,500 Degrees C, Barb Size 8 mm, Material Cast Iron (Base), Outside Dia. 11 mm, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rectangular Block, 115 X 65 X 20Mm, Glas (RCB115-G)
- LOVIBOND Safest Tablet, Chlorine, 500PK (DPD NO.3 HR EVO TABLETS)
- AMSCOPE 0.5X Barlow Lens For SF Series Stereo Microscopes (54mm) (SF05)
- DEVILBISS AUTOMOTIVE REFINISHING GTI-445-K2 SPRING ADJ. NDL PACKING (DV802511)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, Natural Fuel (CH0992NG)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, LP Fuel (CH0996LP)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- BONFIRE PDSB Prime Double Side Burner (CBAPDSB)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- Eisco Scientific Lab Heaters