Shop All Instrument Combination Kit
Eisco Scientific
Molecular Model Set - Organic Teacher
Mfr # SET00607
Zoro # G7667888
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3 in
- Width 6.7 in
- Length 9.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # SET00607
- Zoro # G7667888
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Height | 2.3 in |
Width | 6.7 in |
Length | 9.3 in |
Details
Item | Molecular Model Set - Organic Teacher |
Description
Molecular Model Set - Organic Teacher
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Therm, Memory Monitoring Plus (4727)
- SOUTHWIRE Non-Contact Voltage Detector, 100 to 600V AC, 24 to 600V AC, 6 13/64 in Length (40126N)
- FLUKE AC Clamp On Current Probe, 10/100/1000A (Fluke-i1000S)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3000, 1 Day, PK100 (CLH HKTW0100S013)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- AMPROBE Electrical Test Kit (PK-110)
- EXTECH Water Damage Restoration Kit (MO280-KW)
- SPERRY INSTRUMENTS Heavy-Duty Continuity Tester (CT6101)
- Eisco Scientific Instrument Combination Kit