Shop All Instrument Combination Kit
Eisco Scientific
Molecular Model Set - Eisco Labs, 89 Atoms
Mfr # SET00622
Zoro # G7657896
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 9.8 in
- Length 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # SET00622
- Zoro # G7657896
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Height | 3 in |
Width | 9.8 in |
Length | 13-1/2 in |
Details
Item | Molecular Model Set - Eisco Labs,89 Ato |
Description
Molecular Model Set - Eisco Labs,89 Ato
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115)
- DWYER INSTRUMENTS Static Pressure Tip (A-303)
- REED INSTRUMENTS Magnetic Base for Reed SD-8205 (R7000SD-PROBE-BASE)
- DURO Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Silver (42071013-MAXHAND)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- FLUKE Tester Kit (Fluke-T5-H5-1AC-Kit)
- FLUKE Wireless HVAC System Kit (FLK-3000FC H)
- GREENLEE Electrical Test Kit (TK-30AGFI)
- Eisco Scientific Instrument Combination Kit