Shop All Instrument Combination Kit
Eisco Scientific
Molecular Model Set - Eisco Labs, 59 Atoms
Mfr # SET00620
Zoro # G7657923
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3 in
- Length 9.3 in
- Width 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # SET00620
- Zoro # G7657923
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Height | 1.3 in |
Length | 9.3 in |
Width | 6-1/2 in |
Details
Item | Molecular Model Set - Eisco Labs,59 Ato |
Description
Molecular Model Set - Eisco Labs,59 Ato
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESCOM STAINLESS INSTRUMENT MANIFOLD 6000PSI PRESSURE TRANSMITTER PARTS & ACCESSORY (M4TVIS-4)
- FLUKE Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (FLUKE-325)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM1411LF)
- TRACEABLE Triple Purpose Timer (5027)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Simple Machines, Block And Tackle (WDMS21)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- FLUKE Tester Kit (Fluke-T5-H5-1AC-Kit)
- FLUKE Multimeter 289 Wireless Adapter Kit (289/FVF/IR3000/WWG)
- Eisco Scientific Instrument Combination Kit