Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Model Plant and Animal Cell Comparison - Eisco Labs
Mfr # BM0050
Zoro # G7667958
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.70 in
- Height 7.10 in
- Depth 9.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BM0050
- Zoro # G7667958
- UPC # 849230009687
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 6.70 in |
Height | 7.10 in |
Depth | 9.40 in |
Details
Item | Model Plant and Animal Cell Comparison - |
Description
Model Plant and Animal Cell Comparison -
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Pre-Moistened Lens Cleaning Towelettes, Anti-Fog, Anti-Static, Individually Wrapped, 100 Per Pack (44X059)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506MM)
- BRADY Print-On Hook Material Label (M21-750-414)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 6 ft., Black (T5112-Z7/6FTAF)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- MARCOM Asbestos Awareness DVD Program (V000ASB9EO)
- INCOM GHS Safety Data Sheets (SDS) Binder (GHS1008)
- Eisco Scientific Chemical and Hazmat Reference Materials