Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Model of Human Muscular Arm, 5 removable muscles, On Stand, 22" long
Mfr # AM0276S
Zoro # G7667705
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 22.00 in
- Width 8.00 in
- Height 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # AM0276S
- Zoro # G7667705
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 22.00 in |
Width | 8.00 in |
Height | 4.50 in |
Details
Item | Model of Human Muscular Arm,5 removable |
Description
Model of Human Muscular Arm,5 removable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-00101)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SB4610STP)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- NMC Danger Do Not Start This Tag, Pk10 (LOTAG14)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- ZING GHS SDS Binder, 3 in. (6032)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- Eisco Scientific Chemical and Hazmat Reference Materials