Shop All Instrument Combination Kit
Eisco Scientific
Model Male Pelvis Section - 3 Parts
Mfr # AM0119A
Zoro # G7667739
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Length 14.2 in
- Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0119A
- Zoro # G7667739
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Width | 13 in |
Length | 14.2 in |
Height | 5.1 in |
Details
Item | Model Male Pelvis Section - 3 Parts |
Description
Model Male Pelvis Section - 3 Parts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Black (PLP300)
- KRUEGER Repair Kit with Alumium Nut, Type K (KALN-KIT)
- KESTREL 3500 Wind Meter (835)
- TEST PRODUCTS INTERNATIONAL Gas Detector, Natural Gas, Meth (725A)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- FLUKE IR Thermometer Kit (Fluke62Max+/T+P/1AC)
- GREENLEE Electrical Test Kit (TK-30AGFI)
- KLEIN TOOLS Advanced Circuit Tracer Kit (ET450)
- Eisco Scientific Instrument Combination Kit