Shop All Instrument Combination Kit
Eisco Scientific
Model, Human Skull, with Movable jaw
Mfr # AMCH1004AS
Zoro # G7667924
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 5-3/4 in
- Height 6-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AMCH1004AS
- Zoro # G7667924
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Length | 9 in |
Width | 5-3/4 in |
Height | 6-3/4 in |
Details
Item | Model,Human Skull, with Movable jaw |
Description
Model,Human Skull, with Movable jaw
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermo-Anemometer, 14F-122F (EM20)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ7)
- ASHCROFT Transducer, Pressure (K17M0242C1 1000#)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer (550B)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- AMPROBE Clamp Meter with Digital Multimeter, 300 (38RX02 + 1WKN5)
- GREENLEE Electrical Test Kit (TK-30AGFI)
- FLUKE Wireless Industrial System (FLK-3000FC I)
- Eisco Scientific Instrument Combination Kit