Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Model, Human, Head, Fontal Section, Median Section
Mfr # AM0018
Zoro # G7667915
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13.00 in
- Height 1.00 in
- Width 10.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0018
- Zoro # G7667915
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 13.00 in |
Height | 1.00 in |
Width | 10.00 in |
Details
Item | Model,Human,Head,Fontal Section,Medi |
Description
Model,Human,Head,Fontal Section,Medi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Iceman Boot Liner, Size 11, 10 in.H, Blk, PR (904000)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1289-RA_14X10 (U5-1289-RA_14X10)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class E (60146)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- MARCOM Hazard Communication Compliance Manual (M0001650EO)
- MARCOM Hazardous Materials Labels Employee Booklet (B0002100EM)
- Eisco Scientific Emergency Preparedness & Safety Training