Shop All Instrument Combination Kit
Eisco Scientific
Model Female Pelvis Section - 2 Parts
Mfr # AM0116B
Zoro # G7667687
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Width 13 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0116B
- Zoro # G7667687
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Length | 14 in |
Width | 13 in |
Height | 4 in |
Details
Item | Model Female Pelvis Section - 2 Parts |
Description
Model Female Pelvis Section - 2 Parts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-378 FC)
- FLUKE HARD-SHELL CARRYING CASE (C290)
- UNIWELD Water Manometer, 0-15" Water Column (11482)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Plastic, Black (4FLR9)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Simple Machines, Block And Tackle (WDMS21)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- GARDNER BENDER Electrical Tester Safety Kit, 2-Pc. (GTK-2)
- AMPROBE Clamp Meter with Digital Multimeter, 300 (38RX02 + 1WKN5)
- Eisco Scientific Instrument Combination Kit