Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Model Cockroach Dissection: Shows All Internal Parts w/English Keycard
Mfr # ZM0044
Zoro # G7667608
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.00 in
- Depth 19.00 in
- Height 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0044
- Zoro # G7667608
- UPC # 849230056056
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 9.00 in |
Depth | 19.00 in |
Height | 5.00 in |
Details
Item | Model Cockroach Dissection: Shows All In |
Description
Model Cockroach Dissection: Shows All In
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, XL (RWG17XL)
- TREX BY ERGODYNE TREX 6300 Slip-On Ice Cleats, Size Large, Fits Men's Size 8 to 11, 1 Pair (6300)
- STRANCO Die-Cut Reflective Letter Label, D, 6In H (DWR-6-D-EA)
- STEEL GRIP Aluminized Bib Apron, Aluminized, Rayon (ARL125-39)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- MARCOM Security Manual, DOT HAZMAT (M0001760EO)
- MARCOM Struck-By Hazards in Construction Environments DVD Program (V0002779ET)
- ZING GHS SDS Binder, 3 in. (6032)
- ZING GHS SDS Compliance Center, Double Station (6040)
- Eisco Scientific Emergency Preparedness & Safety Training