Shop All Instrument Combination Kit
Eisco Scientific
Model Ascaris Male And Female
Mfr # ZM0038
Zoro # G7667617
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/2 in
- Width 13 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0038
- Zoro # G7667617
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Height | 1-1/2 in |
Width | 13 in |
Length | 14 in |
Details
Item | Model Ascaris Male And Female |
Description
Model Ascaris Male And Female
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 6 In, Range 0 to 300, 7 Day, PK60 (C603)
- FLUKE Process Calibrator Multimeter (FLUKE-789)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4FLV7)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/10inWC (605-10)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- KLEIN TOOLS Premium Electrical Test Kit (69355)
- FLUKE Multimeter/IR Thermometer Kit (FLUKE-116/62Max+)
- FLUKE Tester Kit (Fluke-T+Pro-1AC Kit)
- Eisco Scientific Instrument Combination Kit