Shop All Instrument Combination Kit
Eisco Scientific
Model Animal Cell on Base
Mfr # ZM0004A
Zoro # G7667574
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Length 13 in
- Height 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # ZM0004A
- Zoro # G7667574
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Width | 9 in |
Length | 13 in |
Height | 2-1/2 in |
Details
Item | Model Animal Cell on Base |
Description
Model Animal Cell on Base
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A, Size (In.): 3.5 (12G392)
- WINTERS Bi-Metal Therm 3"Cb 4" Stem 0-250 F/C (TBM30040B8)
- BAKER INSTRUMENTS B50500 Digital Pressure Gauge, 0 to 500 psi (B50500)
- TAYLOR 13-1/2 In. Fahrenheit -60 To 120 Outdoor Wall Thermometer (5307058)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- FLUKE Tester Kit (Fluke-T5-H5-1AC-Kit)
- FLUKE Wireless HVAC System Kit (FLK-3000FC H)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-116/323)
- Eisco Scientific Instrument Combination Kit