Shop All Instrument Combination Kit
Eisco Scientific
Micro Structure of Dicot Leaf Model, 500x, X Longitudinal Section, 18"
Mfr # AMCH1006AS
Zoro # G7667529
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.8 in
- Length 18-1/2 in
- Height 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AMCH1006AS
- Zoro # G7667529
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Width | 8.8 in |
Length | 18-1/2 in |
Height | 7-1/2 in |
Details
Item | Micro Structure of Dicot Leaf Model,500 |
Description
Micro Structure of Dicot Leaf Model,500
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC pH Datalogger Kit (850061)
- PIC GAUGES Gauge, 4", 0-1000psi, 1/4"LBM, 316SS, T/B (PRO-314D-404M)
- ZORO SELECT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Steel, Black (18C801)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L300#)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Simple Machines, Block And Tackle (WDMS21)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- EXTECH Electrical Troubleshooting Kit (CB10-KIT)
- Eisco Scientific Instrument Combination Kit