Shop All Instrument Combination Kit
Eisco Scientific
Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane)
Mfr # SET00624
Zoro # G7667118
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2-1/2 in
- Width 6.8 in
- Length 8.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # SET00624
- Zoro # G7667118
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Height | 2-1/2 in |
Width | 6.8 in |
Length | 8.8 in |
Details
Item | Magnetic Atoms Molecular Model Set (Carb |
Description
Magnetic Atoms Molecular Model Set (Carb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 4 In, 0 to 500 PSI, 1 Day, PK60 (C028)
- FLUKE Test Lead, 18 In. L, Black/Red, 1000VAC (T5-RLS)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (18C810)
- FLUKE Magnetic Hanger, For Energy Logger (FLK1730-HANGER)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- FLUKE IR Thermometer Kit (Fluke62Max+/T+P/1AC)
- FLUKE Wireless General Maintenance System (FLK-3000FC G)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- FLIR Extech 365510 Stopwatch/Clock, Yellow (365510)
- Eisco Scientific Instrument Combination Kit