Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Life size Human Brain Model with Arteries - 8 parts with Stand
Mfr # AM0019
Zoro # G7666829
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.10 in
- Width 5.50 in
- Height 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0019
- Zoro # G7666829
- UPC # 849230000387
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 7.10 in |
Width | 5.50 in |
Height | 5.50 in |
Details
Item | Life size Human Brain Model with Arterie |
Description
Life size Human Brain Model with Arterie
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR114)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 1 in x RAW451RDWT (RAW451RDWT)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH126R)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-425)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- MEDEGEN MEDICAL PRODUCTS Bio-Hazard Spill Kit, EZ Cleans, PK24 (P00-17120)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1003)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- EMERGENCY FILM GROUP Decon Team, Biological Hazard Training (DC9201-DVD)
- Eisco Scientific Emergency Preparedness & Safety Training