Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Large Tape Worm Taenia Sodium Scolex Comparison Model
Mfr # ZM0030
Zoro # G7666874
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.00 in
- Depth 18.00 in
- Width 20.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0030
- Zoro # G7666874
- UPC # 849230055950
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 3.00 in |
Depth | 18.00 in |
Width | 20.00 in |
Details
Item | Large Tape Worm Taenia Sodium Scolex Com |
Description
Large Tape Worm Taenia Sodium Scolex Com
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Acidsafe, 2 qt. Shaker Carton, PK6 (AN3005)
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, H2S (17155306-2)
- US WEIGHT Steel Stanchion, Black, 13ft, Black Belt, PR (U2102EXT)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- MARCOM Compressed Gas Cylinders in the Lab DVD (V0001129EL)
- MARCOM Compressed Gas Cylinders DVD Kit (K000CGC9EM)
- Eisco Scientific Chemical and Hazmat Reference Materials