Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Human Urinary Bladder w/Prostate Model, 2 Parts, 3xLife Size, 8"x8"x6"
Mfr # AM0113
Zoro # G7666506
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.80 in
- Depth 8.80 in
- Width 6.80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # AM0113
- Zoro # G7666506
- UPC # 849230001261
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 6.80 in |
Depth | 8.80 in |
Width | 6.80 in |
Details
Item | Human Urinary Bladder w/Prostate Model, |
Description
Human Urinary Bladder w/Prostate Model,
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 21-3/16inW (GL004-0413)
- CAT FOOTWEAR Athletic Shoe, W, 11 1/2, Brown, PR (P91350)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BL)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 110)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- MARCOM Training Kit, Chemical/HAZMAT Training (K0001569EO)
- MARCOM HAZWOPER 8 Hour Retraining DVD Pkg (V000HZ19EW)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- MEDEGEN MEDICAL PRODUCTS Bio-Hazard Spill Kit, EZ Cleans, PK24 (P00-17120)
- Eisco Scientific Emergency Preparedness & Safety Training