Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Human Stomach Model, 2 Parts, 3-D, Sectional View, Mounted, 5"x5"x7.5"
Mfr # AM0085
Zoro # G7666585
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.10 in
- Depth 7.50 in
- Height 9.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # AM0085
- Zoro # G7666585
- UPC # 849230000967
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 5.10 in |
Depth | 7.50 in |
Height | 9.40 in |
Details
Item | Human Stomach Model,2 Parts,3-D,Secti |
Description
Human Stomach Model,2 Parts,3-D,Secti
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Carrying Bag (8518513)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Large (Size 9), 100 Pack (2XLZ8)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A903)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- GHS SAFETY Information Center, Chemical/Hazmat (GHS1001)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1010)
- MARCOM Introduction to OSHA Employee Booklet (B0002790EX)
- J.J. KELLER Hazmat Training Program, USB, Industrial (67896)
- Eisco Scientific Emergency Preparedness & Safety Training