Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Human Skin Model, 70x Enlarged: Mounted on Base, 13"x9"
Mfr # AM0088
Zoro # G7666515
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.00 in
- Depth 7.00 in
- Height 10.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0088
- Zoro # G7666515
- UPC # 849230000998
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 10.00 in |
Depth | 7.00 in |
Height | 10.50 in |
Details
Item | Human Skin Model,70x Enlarged: Mounted |
Description
Human Skin Model,70x Enlarged: Mounted
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-399/XXL)
- MAPA 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (468)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- RADIANS Radians Headgear (HG-410BWM)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- GHS SAFETY Wallet Card, Chemical/HAZMAT Trng, PK50 (GHS1015)
- MARCOM Training Kit, Chemical/HAZMAT Training (K0001569EO)
- MARCOM Indoor Air Quality DVD Program (V000AQI9EO)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- Eisco Scientific Chemical and Hazmat Reference Materials