Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Human Skin Model, 300x Enlarged, Mounted on Base, 13"x10"
Mfr # AM0318
Zoro # G7666479
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.30 in
- Depth 13.00 in
- Width 10.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0318
- Zoro # G7666479
- UPC # 849230001940
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 2.30 in |
Depth | 13.00 in |
Width | 10.00 in |
Details
Item | Human Skin Model,300x Enlarged,Mounted |
Description
Human Skin Model,300x Enlarged,Mounted
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALEO Anti-Vibration Glove, Black/Gray, 2XL, PR (V430-2XL-VI4872XE)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206070)
- NAPCO Control Panel, Max. Number Zones 32 (K1632INTROPK)
- MSA SAFETY V-GARD H1 SHADED HALF FACE SHIELD (10217333)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- ZING GHS SDS Binder, 3 in. (6032)
- INCOM GHS Safety Data Sheets (SDS) Binder (GHS1008)
- Eisco Scientific Chemical and Hazmat Reference Materials