Shop All Anatomical Models
Eisco Scientific
Human Right Lung Anatomical Model, 2 Parts, Life Size, 10" Height
Mfr # AM0066
Zoro # G7666524
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.8 in
- Height 5.8 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0066
- Zoro # G7666524
- UPC # 849230000769
- Country of Origin India
- Category Anatomical Models
Dimensions
Width | 5.8 in |
Height | 5.8 in |
Length | 11 in |
Details
Item | Human Right Lung Anatomical Model,2 Par |
Description
Human Right Lung Anatomical Model,2 Par
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Electric Foot Warmer Heating Pad (265298KEZ)
- ILC Replacement for Philips Intellivue Fast-spo2 Adult EAR Clip Short Spo2 Sensor (INTELLIVUE FAST-SPO2 ADULT EAR CLIP SHORT SPO2 SE)
- ALCO Foot Rest, PR (70043)
- FIRST AID ONLY First Aid Kit Refill, 2" Hema-Flex Bandage Compress, 4 Per Box (FAE-5009)
- TEDCO TOYS Tedco Toys 26058 4D Human Anatomy Muscle & Skeleton Model (26058)
- DENOYER-GEPPERT Anatomical Model, Humerus Bone (Left side) (SB32-S)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Cervical Spinal Column (964211)
- VATA Peter PICC Line (600)
- Eisco Scientific Anatomical Models