Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Human Nose Anatomical Model, Longitudinal Section, 2xLife Size, 12" Ht
Mfr # AM0024
Zoro # G7666673
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.00 in
- Depth 13.80 in
- Height 2.30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0024
- Zoro # G7666673
- UPC # 849230000448
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 11.00 in |
Depth | 13.80 in |
Height | 2.30 in |
Details
Item | Human Nose Anatomical Model,Longitudina |
Description
Human Nose Anatomical Model,Longitudina
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Grade Driver Wing Thumb Co, L, PK12 (3214L)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, M (SP24CH SSLM)
- NMC Fire Extinguisher Safety Poster Spanish (SPPST003)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- LABELMASTER Guidebook, Chemical/HAZMAT Training (NIOSH0003)
- Eisco Scientific Emergency Preparedness & Safety Training