Shop All Anatomical Models
Eisco Scientific
Human Muscular Body Anatomical Model, 1/4 Life Size, Approx. 18" Tall
Mfr # AM0091
Zoro # G7666549
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 in
- Width 10 in
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0091
- Zoro # G7666549
- UPC # 849230001049
- Country of Origin India
- Category Anatomical Models
Dimensions
Height | 8 in |
Width | 10 in |
Length | 21 in |
Details
Item | Human Muscular Body Anatomical Model,1/ |
Description
Human Muscular Body Anatomical Model,1/
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Fabric, 30 Person (FAO-532)
- OASIS Sharps Container, 1 Quart, 10 Per Box (SHARP-1QX10)
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box (BA3/4-BLUE)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59291)
- TEDCO TOYS Tedco Toys 26003 4D Chicken Anatomy Model (26003)
- TEDCO TOYS Tedco Toys 32371-ANI Bio Signs Animal Cell Model (32371AC)
- SKELETONS AND MORE Iron Skeleton Cage With Aged Life-Size Skeleton (CAGE-200A)
- VATA Peter PICC Line (600)
- TEDCO TOYS Tedco Toys 26051 4-D Human Torso Anatomy Model (26051)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- Eisco Scientific Anatomical Models