Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Human Heart Model, Larger than Life Size (8" in height), On Diaphragm
Mfr # AM0074
Zoro # G7666418
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.10 in
- Depth 8.30 in
- Height 7.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0074
- Zoro # G7666418
- UPC # 849230000851
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 7.10 in |
Depth | 8.30 in |
Height | 7.90 in |
Details
Item | Human Heart Model,Larger than Life Size |
Description
Human Heart Model,Larger than Life Size
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Cabinet, 24 gal., Flammable, 18 x 65 x 23 (BA24YP)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96797L)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944011ABC)
- ONYX Onyx 136200-701-999-13 Rearming Kit for 33 Gram 1F A-33 Automatic In-Sight Inflatable Life Jackets (136200-701-999-13)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- MARCOM Indoor Air Quality DVD Program (V000AQI9EO)
- GHS SAFETY Wallet Card, Chemical/HAZMAT Trng, PK50 (GHS1015)
- Eisco Scientific Chemical and Hazmat Reference Materials