Shop All Anatomical Models
Eisco Scientific
Human Elbow Joint Anatomical Model, Life Size, Approx. 9X7"x4"
Mfr # AM0136
Zoro # G7666357
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.3 in
- Height 6-1/2 in
- Length 9.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0136
- Zoro # G7666357
- UPC # 849230001582
- Country of Origin India
- Category Anatomical Models
Dimensions
Width | 7.3 in |
Height | 6-1/2 in |
Length | 9.3 in |
Details
Item | Human Elbow Joint Anatomical Model,Life |
Description
Human Elbow Joint Anatomical Model,Life
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 5 Person (FAE-6017)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000093)
- DEPEND Incontinence Protection with Tabs, Small/Medium, 19 in. to 34 in. Waist, 60PK (35456)
- FIRST AID ONLY Inflatable Leg Air Splint, 32 in., Unisex (M5088)
- SKELETONS AND MORE Skeletons and More SM370DLA Aged Left Skeleton Arm (SM370DLA)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- SKELETONS AND MORE Skeletons and More SM200D 2nd Class Harvey Skull (SM200D)
- TEDCO TOYS Tedco Toys 90004 Fools Gold Dig Excavation Kit (90004)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- FABRICATION ENTERPRISES 3B® Anatomical Chart - Skeleton, Laminated (12-4620L)
- TEDCO TOYS 32371WHI EinOs Bio Signs White Blood Cell (32371WB)
- Eisco Scientific Anatomical Models